Motion
364-ML2SB
2-Layer Cotton Twill / Sherpa Winter Liner with FR Treated Outer Shell - Mid Length
MI ITEM #10875424
MFR #364-ML2SB
Price$13.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-Layer Cotton Twill / Sherpa Winter Liner with FR Treated Outer Shell - Mid Length
MI ITEM #10875424
MFR #364-ML2SB

Mfr description
364-ML2SB 2-LAYER COTTON TWILL/SHERPA
  • Mid-length
  • 2 Layers
  • Cotton Twill/Sherpa Fleece
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$13.01/each

Specifications

Dimensions

  • Length
    45 cm
  • Width
    32 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Navy
  • Colors
    Navy
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314100802
  • Material
    Cotton Twill, Polyester
  • Package Quantity
    72
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314100802

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)