Motion
364-SL1FB
1-Layer Fleece Winter Liner - Shoulder Length
Mi Item #10875427
MFR #364-SL1FB
Price$14.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-Layer Fleece Winter Liner - Shoulder Length
Mi Item #10875427
MFR #364-SL1FB

Mfr description
364-SL1FB 1-LAYER FLEECE WINTER LINER
  • Shoulder length
  • 1 Layer
  • Fleece
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14.77/each

Specifications

Dimensions

  • Length
    49 cm
  • Width
    38 cm

Details

  • Additional Details
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Color
    Navy
  • Colors
    Navy
  • Description
    Ideal for use in cold weather work conditions such as construction, wood work, refineries, oil drilling, maintenance, mining, etc.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314100840
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314100840
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)