Motion
365-1502-BK
Rib Knit Hard Hat Tube Liner - Full Face & Neck
Mi Item #10875429
MFR #365-1502-BK
Price$12.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rib Knit Hard Hat Tube Liner - Full Face & Neck
Mi Item #10875429
MFR #365-1502-BK

Mfr description
365-1502-BK RIB KNIT HARD HAT TUBE
  • Acrylic rib knit
  • Stretches to fit snugly over most hard hat styles
  • Keeps the face and neck protected from wind and cool conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$12.25/each

Specifications

Dimensions

  • Length
    51 cm
  • Width
    38 cm

Details

  • Additional Details
    Designed to fit over hard hats in cold weather applications.
  • Color
    Black
  • Colors
    Black
  • Description
    Designed to fit over hard hats in cold weather applications.
  • Description Keyword
    Winter Caps & Liners
  • Manufacturer Upc Number
    616314190339
  • Product Type
    Hard Hat Winter Liners
  • UPC_NO
    616314190339
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)