Motion
3656/M
Microporous Coverall with Hood, Elastic Wrist & Ankle
Mi Item #10875434
MFR #3656/M
Price$129.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Microporous Coverall with Hood, Elastic Wrist & Ankle
Mi Item #10875434
MFR #3656/M

Mfr description
3656/M MICROPOROUS COVERALL HOOD
  • A lighter lower cost alternative to our PosiWear BA line.
  • Full length zipper front for easy donning
  • Elastic wrist and ankles keeps dirt and debris out
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$129.43/each

Specifications

Dimensions

  • Height
    38.1 cm
  • Length
    38.74 cm
  • Weight
    4 kg
  • Width
    33.02 cm

Details

  • Additional Details
    Breathable microporous material that protects against dry particulates and liquid sprays. Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Closure Type
    Zipper
  • Color
    White
  • Description
    Breathable microporous material that protects against dry particulates and liquid sprays. Good for use in manufacturing, pressure washing, painting, resurfacing and fiberglass handling.
  • Fabric Type
    Microporous Coated
  • Features
    A lighter lower cost alternative to our PosiWear BA line.
  • Garment Type
    Coveralls
  • Hood Type
    Attached
  • Manufacturer Upc Number
    662909365590
  • Product Type
    Disposable Coveralls
  • Seam
    Serged
  • Seam Type
    Serged
  • UPC_NO
    662909365590
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)