Motion
37185/XL5P
Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10875438
MFR #37185/XL5P
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Polyester Glove with Nitrile Coated Foam Grip on Palm & Fingers
MI ITEM #10875438
MFR #37185/XL5P

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37185/XL5P
  • Seamless knit polyester shell offers increased comfort, finger dexterity and breathability
  • Foam Nitrile coatings are breathable and durable, designed with a cell structure that disperse fluids on contact for an improved grip
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Color coded hems for easy size identification
  • Washable, resistant to chemicals, water, and ultraviolet light
  • Breathable glove shell

Specifications

  • Glove Size
    XL or Size 10
  • Size
    XL
  • Material Type
    Knit Gloves - Coated
  • Lining Material
    Polyester
  • Color
    Grey
  • Coating Material
    Foam Nitrile
  • Length
  • Liner Material
    Polyester
  • Knit Gauge
    13
  • Manufacturer Upc Number
    662909026774
  • Description
    Ideal for handling and assembly of parts and materials, equipment maintenance and repair, parts cleaning, and fastening and anchoring.
  • Spec Sheet
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    662909026774
  • Cuff Style
    Knit Wrist

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text