Motion
37-C110PD/M
Seamless Knit Cotton / Polyester Glove with PVC Dot Grip - 7 Gauge
MI ITEM #10875439
MFR #37-C110PD/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with PVC Dot Grip - 7 Gauge
MI ITEM #10875439
MFR #37-C110PD/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
37-C110PD/M
  • Seamless knit shell is comfortable and flexible
  • Knit Wrist helps prevent dirt and debris from entering the glove
  • Single-sided PVC dots provide enhanced grip and extra cut and abrasion resistance
  • Small size fits ladies well

Specifications

  • Glove Size
    M or Size 8
  • Size
    M
  • Material Type
    Knit Gloves - Coated
  • Color
    Beige
  • Coating Material
    PVC
  • Manufacturer Upc Number
    616314065514
  • Description
    Used in warehousing and package handling, general assembly, light duty general work situations, construction and bottle handling.
  • Spec Sheet
  • Description Keyword
    SeamlessGlove Coated
  • UPC_NO
    616314065514

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought