Motion
385-1370FR-LY/3X

PIP PROTECTIVE IND.PROD.
385-1370FR-LY/3X

ANSI Type R Class 3 AR/FR Full Zip Hooded Sweatshirt with Black Bottom
MI ITEM #10875450
MFR #385-1370FR-LY/3X
List Price$443.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-1370FR-LY/3X

ANSI Type R Class 3 AR/FR Full Zip Hooded Sweatshirt with Black Bottom
MI ITEM #10875450
MFR #385-1370FR-LY/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$443.62/each for your price

Overview

Mfr description
385-1370FR-LY/3X
  • 11.2 oz AR/FR fleece knit
  • ARC rating: ATPV 19.2 cal/cm2
  • 2" 3M Scotchlite Reflective Material Segmented FR Trim
  • Black bottom and cuffs to help hide dirt
  • Front hand warmer pockets and left zippered chest pocket
  • Aramid high tenacity FR thread
  • Adjustable drawstring hood
  • #5 resin zipper on aramid tape
  • Storm guard over front zipper with hook and loop closure
  • FR rib knit cuff and waistband
  • NFPA 70E, ASMT F1506, ANSI 107-2015

Specifications

  • Color
    Hi-Vis Yellow
  • Length
    64 cm
  • Number Of Pockets
    3
  • Description
    For daily wear or use over arc flash suites and coveralls. Ideal for a wide variety of applications where hi-visibility and AR/FR protection is needed.
  • ANSI Class
    R3
  • UPC_NO
    616314213106
  • Manufacturer Upc Number
    616314213106
  • Weight
    11 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought