Motion
385-1370FR-LY/4X

PIP PROTECTIVE IND.PROD.
385-1370FR-LY/4X

ANSI Type R Class 3 AR/FR Full Zip Hooded Sweatshirt with Black Bottom
Mi Item #10875451
MFR #385-1370FR-LY/4X
Price$443.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-1370FR-LY/4X

ANSI Type R Class 3 AR/FR Full Zip Hooded Sweatshirt with Black Bottom
Mi Item #10875451
MFR #385-1370FR-LY/4X

Mfr description
385-1370FR-LY/4X
  • 11.2 oz AR/FR fleece knit
  • ARC rating: ATPV 19.2 cal/cm2
  • 2" 3M Scotchlite Reflective Material Segmented FR Trim
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$443.62/each

Specifications

Dimensions

  • Length
    64 cm
  • Weight
    11 kg

Details

  • ANSI Class
    R3
  • Color
    Hi-Vis Yellow
  • Description
    For daily wear or use over arc flash suites and coveralls. Ideal for a wide variety of applications where hi-visibility and AR/FR protection is needed.
  • Manufacturer Upc Number
    616314213113
  • Number Of Pockets
    3
  • UPC_NO
    616314213113
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)