Motion
385-FRCJ-3230
AR/FR Dual Certified Capenter Jeans - 16.4 cal/cm2
MI ITEM #10875458
MFR #385-FRCJ-3230
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Capenter Jeans - 16.4 cal/cm2
MI ITEM #10875458
MFR #385-FRCJ-3230

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Details

  • Color
    Blue
  • Description
    AR/FR Dual Certified Carpenter Jeans - 16.4 cal/cm2
  • Manufacturer Upc Number
    616314163098
  • Number Of Pockets
    6

Overview

Mfr description
385-FRCJ-3230 AR/FR DUAL CERTIFIED
  • Arc Rating: ATPV 16.4 cal/cm2
  • PPE 2 (HRC 2)
  • 13 oz FR Denim
  • Contrast topstitching with aramid high tenacity FR thread
  • All metal thermally protected from the skin
  • Bar-tacked at all stress points
  • One-way heavy duty #5 brass zipper on aramid tape
  • 2 curved waist pockets,1 coin pocket at right side, 2 rear hip patch pockets, hammer loop on left leg and tool pocket on right leg
  • One set copper jeans button at front waistband
  • NFPA 70E / ASTM F1506
  • NFPA 2112-2012
  • NFPA 1975-2009
  • CAN/CGSB 155.20-2000,CAN/CGSB 155.22-97,et OSHA 29 CFR1910.269
  • EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought