Overview
Mfr description
385-FRCJ-3630 AR/FR DUAL CERTIFIED
- Arc Rating: ATPV 16.4 cal/cm2
- PPE 2 (HRC 2)
- 13 oz FR Denim
- Contrast topstitching with aramid high tenacity FR thread
- All metal thermally protected from the skin
- Bar-tacked at all stress points
- One-way heavy duty #5 brass zipper on aramid tape
- 2 curved waist pockets,1 coin pocket at right side, 2 rear hip patch pockets, hammer loop on left leg and tool pocket on right leg
- One set copper jeans button at front waistband
- NFPA 70E / ASTM F1506
- NFPA 2112-2012
- NFPA 1975-2009
- CAN/CGSB 155.20-2000,CAN/CGSB 155.22-97,et OSHA 29 CFR1910.269
- EN ISO11611:2008, EN ISO11612:2008, EN ISO14116:2008
Specifications
- ColorBlue
- Number Of Pockets6
- DescriptionAR/FR Dual Certified Carpenter Jeans - 16.4 cal/cm2
- Manufacturer Upc Number616314163173
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data