1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
385-FRHN-(NV)-2X
AR/FR Long Sleeve Henley
MI ITEM #
10875506
MFR #
385-FRHN-(NV)-2X
Price
$105.57
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Shirts
PIP PROTECTIVE IND.PROD. 385-FRHN-(NV)-2X
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
385-FRHN-(NV)-2X
AR/FR Long Sleeve Henley
MI ITEM #
10875506
MFR #
385-FRHN-(NV)-2X
Mfr description
385-FRHN-(NV)-2X
6.5 oz 100% cotton interlock knit FR
Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
Arc rating: ATPV 11.8 cal/cm2
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$105
.57
/each
Add to Cart
Specifications
Dimensions
Length
64 cm
Weight
15 kg
Details
Color
Navy
Description
Ideal for daily wear use and under arc flash suits and coveralls.
Manufacturer Upc Number
616314161063
Number Of Pockets
1
UPC_NO
616314161063
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items