Motion
385-FRHN-(OR)-XL

PIP PROTECTIVE IND.PROD.
385-FRHN-(OR)-XL

AR/FR Long Sleeve Henley
Mi Item #10875510
MFR #385-FRHN-(OR)-XL
Price$105.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-FRHN-(OR)-XL

AR/FR Long Sleeve Henley
Mi Item #10875510
MFR #385-FRHN-(OR)-XL

Mfr description
385-FRHN-(OR)-XL
  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
  • Arc rating: ATPV 11.8 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$105.57/each

Specifications

Dimensions

  • Length
    64 cm
  • Weight
    15 kg

Details

  • Color
    Orange
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls.
  • Manufacturer Upc Number
    616314161100
  • Number Of Pockets
    1
  • UPC_NO
    616314161100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)