Overview
Mfr description
385-FRLS-(LG)-L
- 6.5 oz 100% cotton interlock knit FR
- Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
- Arc rating: ATPV 11.8 cal/cm2
- Meets NFPA 70E, ASTM F1506
- PPE 2
- 1 chest pocket
Specifications
- ColorGray
- Number Of Pockets1
- DescriptionAR/FR Long Sleeve T-Shirt
- Manufacturer Upc Number616314160998
- Additional Details• FR/AR 6.5oz Cotton Long Sleeve T-Shirt• NFPA 70E & ASTM F1506• NFPA 2112-2023• ATPV 10.6 Cal/cm2• Navy, Orange, or Light Grey
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data