Motion
385-FRLS-(GR)-XL

PIP PROTECTIVE IND.PROD.
385-FRLS-(GR)-XL

AR/FR Long Sleeve T-Shirt
Mi Item #10875519
MFR #385-FRLS-(GR)-XL
Price$95.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-FRLS-(GR)-XL

AR/FR Long Sleeve T-Shirt
Mi Item #10875519
MFR #385-FRLS-(GR)-XL

Mfr description
385-FRLS-(GR)-XL
  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
  • Arc rating: ATPV 11.8 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.88/each

Specifications

Dimensions

  • Length
    64 cm
  • Weight
    15 kg

Details

  • Additional Details
    • FR/AR 6.5oz Cotton Long Sleeve T-Shirt • NFPA 70E & ASTM F1506 • NFPA 2112-2023 • ATPV 10.6 Cal/cm2 • Navy, Orange, or Light Grey
  • Color
    Gray
  • Description
    AR/FR Long Sleeve T-Shirt
  • Manufacturer Upc Number
    616314263644
  • Number Of Pockets
    1
  • UPC_NO
    616314263644
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)