Motion
385-FRLS-(OR)-M
AR/FR Long Sleeve T-Shirt
MI ITEM #10875531
MFR #385-FRLS-(OR)-M
List Price$95.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Long Sleeve T-Shirt
MI ITEM #10875531
MFR #385-FRLS-(OR)-M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$95.88/each for your price

Overview

Mfr description
385-FRLS-(OR)-M
  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
  • Arc rating: ATPV 11.8 cal/cm2
  • Meets NFPA 70E, ASTM F1506
  • PPE 2
  • 1 chest pocket

Specifications

  • Color
    Orange
  • Length
    64 cm
  • Number Of Pockets
    1
  • Description
    AR/FR Long Sleeve T-Shirt
  • UPC_NO
    616314160936
  • Manufacturer Upc Number
    616314160936
  • Additional Details
    • FR/AR 6.5oz Cotton Long Sleeve T-Shirt • NFPA 70E & ASTM F1506 • NFPA 2112-2023 • ATPV 10.6 Cal/cm2 • Navy, Orange, or Light Grey
  • Weight
    15 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought