Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Jeans - 16.4 cal/cm2
Mi Item #10875554
MFR #385-FRRJ-3236

Mfr description
385-FRRJ-3236 AR/FR DUAL CERTIFIED
  • Arc Rating: ATPV 16.4 cal/cm2
  • Denim 13oz FR
  • Contrast Topstitching with Aramid high tenacity FR thread
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Details

  • Color
    Blue
  • Description
    Ideal for electrical, utilities, petrochemical, oil, gas, mining and welding.
  • Manufacturer Upc Number
    616314163494
  • Number Of Pockets
    5
  • UPC_NO
    616314163494
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)