Overview
Mfr description
385-FRSC-NV/L AR/FR DUAL CERTIFIED
- Arc rating: ATPV 9.2 cal/cm2
- 90% cotton / 10% nylon
- 2 way front brass zipper on aramid tape
- 2 chest flap pockets, flap with snap closure
- Storm guard over front zipper
- Protective shirt collar; side elasticized waist
- 2 waist & 2 rear hip patch pockets
- Pen pocket on left sleeve, tool pocket on leg
- Arm cuffs with two position snap closure
- All metal thermally protected from the skin
- Dual-certified to NFPA 70E and NFPA 2112-2023 standards
- 7oz FR Twill
Specifications
- DescriptionAR/FR Dual Certified Coverall with Zipper Closure - 9.2 Cal/cm2
- ColorNavy
- Closure TypeZipper
- UPC_NO616314164866
- Number Of Pockets8
- FeaturesArc rating: ATPV 9.2 cal/cm2
- Manufacturer Upc Number616314164866
- Product TypeBib Overalls
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data