Motion
385-FRSC-KH/XL
385-FRSC-KH/XL
Mi Item #10875597
MFR #385-FRSC-KH/XL
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
385-FRSC-KH/XL
Mi Item #10875597
MFR #385-FRSC-KH/XL

Mfr description
385-FRSC-KH/XL AR/FR DUAL CERTIFIED
  • Arc rating: ATPV 9.2 cal/cm2
  • 90% cotton / 10% nylon
  • 2 way front brass zipper on aramid tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.19/each

Specifications

Details

  • Closure Type
    Zipper
  • Color
    Navy
  • Description
    AR/FR Dual Certified Coverall with Zipper Closure - 9.2 Cal/cm2
  • Features
    Arc rating: ATPV 9.2 cal/cm2
  • Manufacturer Upc Number
    616314164798
  • Number Of Pockets
    8
  • Product Type
    Bib Overalls
  • UPC_NO
    616314164798
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)