Motion
385-FRSC-KH/3X
385-FRSC-KH/3X
MI ITEM #10875602
MFR #385-FRSC-KH/3X
Price$188.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
385-FRSC-KH/3X
MI ITEM #10875602
MFR #385-FRSC-KH/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$188.19/each

Specifications

Details

  • Closure Type
    Zipper
  • Color
    Navy
  • Description
    AR/FR Dual Certified Coverall with Zipper Closure - 9.2 Cal/cm2
  • Features
    Arc rating: ATPV 9.2 cal/cm2
  • Manufacturer Upc Number
    616314164811
  • Number Of Pockets
    8
  • Product Type
    Bib Overalls
  • UPC_NO
    616314164811

Overview

Mfr description
385-FRSC-KH/3X AR/FR DUAL CERTIFIED
  • Arc rating: ATPV 9.2 cal/cm2
  • 90% cotton / 10% nylon
  • 2 way front brass zipper on aramid tape
  • 2 chest flap pockets, flap with snap closure
  • Storm guard over front zipper
  • Protective shirt collar; side elasticized waist
  • 2 waist & 2 rear hip patch pockets
  • Pen pocket on left sleeve, tool pocket on leg
  • Arm cuffs with two position snap closure
  • All metal thermally protected from the skin
  • Dual-certified to NFPA 70E and NFPA 2112-2023 standards
  • 7oz FR Twill

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought