Motion
385-FRSS-NV/3X
AR/FR Short Sleeve T-Shirt
MI ITEM #10875613
MFR #385-FRSS-NV/3X
List Price$74.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Short Sleeve T-Shirt
MI ITEM #10875613
MFR #385-FRSS-NV/3X

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$74.67/each for your price

Overview

Mfr description
385-FRSS-NV/3X
  • 6.5 oz 100% cotton interlock knit FR
  • Fabric meets requirements in accordance with ANSI/NFPA 2112-2012
  • Arc rating: ATPV 11.8 cal/cm2
  • Meets NFPA 70E, ASTM F1506
  • PPE 2
  • 1 chest pocket

Specifications

  • Color
    Navy
  • Length
    64 cm
  • Number Of Pockets
    1
  • Description
    Should be worn as an undergarment ONLY.
  • UPC_NO
    616314163906
  • Manufacturer Upc Number
    616314163906
  • Additional Details
    Should be worn as an undergarment ONLY.
  • Weight
    13 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought