Motion
385-FRWS-NV/S
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
Mi Item #10875614
MFR #385-FRWS-NV/S
Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
Mi Item #10875614
MFR #385-FRWS-NV/S

Mfr description
385-FRWS-NV/S
  • 7oz. 90% cotton / 10% nylon FR twill
  • Arc rating: ATPV 8.5 cal/cm2
  • Dual-certified to NFPA 70E and NFPA 2112-2012 standards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$100.98/each

Specifications

Dimensions

  • Length
    64 cm
  • Weight
    18 kg

Details

  • Color
    Navy
  • Description
    Ideal for workers who are exposed to flame and ARC flash risk.
  • Manufacturer Upc Number
    616314163784
  • Number Of Pockets
    2
  • UPC_NO
    616314163784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)