1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PIP PROTECTIVE IND.PROD.
385-FRWS-NV/M
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
MI ITEM #
10875615
MFR #
385-FRWS-NV/M
Price
$100.98
/each
Qty
Add to Cart
Previous Page
Home
Safety
Personal Protection Equipment
Protective Clothing
Clothing
Shirts
PIP PROTECTIVE IND.PROD. 385-FRWS-NV/M
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PIP PROTECTIVE IND.PROD.
385-FRWS-NV/M
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
MI ITEM #
10875615
MFR #
385-FRWS-NV/M
Mfr description
385-FRWS-NV/M
7oz. 90% cotton / 10% nylon FR twill
Arc rating: ATPV 8.5 cal/cm2
Dual-certified to NFPA 70E and NFPA 2112-2012 standards
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$100
.98
/each
Add to Cart
Specifications
Dimensions
Length
64 cm
Weight
18 kg
Details
Color
Navy
Description
Ideal for workers who are exposed to flame and ARC flash risk.
Manufacturer Upc Number
616314163791
Number Of Pockets
2
UPC_NO
616314163791
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items