Overview
Mfr description
385-FRWS-NV/2X
- 7oz. 90% cotton / 10% nylon FR twill
- Arc rating: ATPV 8.5 cal/cm2
- Dual-certified to NFPA 70E and NFPA 2112-2012 standards
- PPE 2
- 2 chest pockets with pencil line in each; buttoned flap closure
- Bar-tacked at all stress points
- Aramid high-tenacity FR thread
- Melamine FR buttons, front closure, collar, cuffs and pockets
Specifications
- ColorNavy
- Number Of Pockets2
- DescriptionAR/FR Dual Certified Long Sleeve Workshirt - 9.2 cal/cm2.
- Manufacturer Upc Number616314163821
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data