Motion
385-FRWS-KH/L
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
MI ITEM #10875622
MFR #385-FRWS-KH/L
List Price$100.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Dual Certified Long Sleeve Workshirt - 8.5 cal/cm2
MI ITEM #10875622
MFR #385-FRWS-KH/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$100.98/each for your price

Overview

Mfr description
385-FRWS-KH/L
  • 7oz. 90% cotton / 10% nylon FR twill
  • Arc rating: ATPV 8.5 cal/cm2
  • Dual-certified to NFPA 70E and NFPA 2112-2012 standards
  • PPE 2
  • 2 chest pockets with pencil line in each; buttoned flap closure
  • Bar-tacked at all stress points
  • Aramid high-tenacity FR thread
  • Melamine FR buttons, front closure, collar, cuffs and pockets

Specifications

  • Color
    Tan
  • Length
    64 cm
  • Number Of Pockets
    2
  • Description
    Ideal for workers who are exposed to flame and ARC flash risk.
  • UPC_NO
    616314163722
  • Manufacturer Upc Number
    616314163722
  • Weight
    18 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text