Motion
385-FRZH-NV/M
AR/FR Fleece Zip Hoodie
Mi Item #10875627
MFR #385-FRZH-NV/M
Price$238.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Fleece Zip Hoodie
Mi Item #10875627
MFR #385-FRZH-NV/M

Mfr description
385-FRZH-NV/M
  • HRC2, ASTM F1506 and NFPA 70E
  • Arc Rating:ATPV=20.9cal/cm2
  • 12oz FR fleece knit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$238.66/each

Specifications

Dimensions

  • Length
    64 cm
  • Weight
    12 kg

Details

  • Color
    Navy
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • Manufacturer Upc Number
    616314158483
  • Number Of Pockets
    2
  • UPC_NO
    616314158483
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)