Motion
385-FRZH-OR/M
AR/FR Fleece Zip Hoodie
MI ITEM #10875632
MFR #385-FRZH-OR/M
List Price$238.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
AR/FR Fleece Zip Hoodie
MI ITEM #10875632
MFR #385-FRZH-OR/M

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$238.66/each for your price

Overview

Mfr description
385-FRZH-OR/M
  • HRC2, ASTM F1506 and NFPA 70E
  • Arc Rating:ATPV=20.9cal/cm2
  • 12oz FR fleece knit
  • Aramid high tenacity FR thread
  • One-way #5 resin zipper on aramid tape
  • Adjustable FR drawstring around hood
  • FR rib knit cuffs & waistband
  • Hood with interlock lining
  • 2 slash patch pockets at waist

Specifications

  • Color
    Orange
  • Length
    64 cm
  • Number Of Pockets
    2
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • UPC_NO
    616314158537
  • Manufacturer Upc Number
    616314158537
  • Weight
    12 kg

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text