Motion
385-HDFR-13-(NV)

PIP PROTECTIVE IND.PROD.
385-HDFR-13-(NV)

Double-Layer AR/FR Cotton / Nylon Balaclava - 32.4 Cal/cm2
Mi Item #10875637
MFR #385-HDFR-13-(NV)
Price$61.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
385-HDFR-13-(NV)

Double-Layer AR/FR Cotton / Nylon Balaclava - 32.4 Cal/cm2
Mi Item #10875637
MFR #385-HDFR-13-(NV)

Mfr description
385-HDFR-13-(NV) DOUBLE-LAYER AR/FR
  • 86/14 FR cotton/nylon knit, 13 oz
  • Self binding
  • Arc rating: ATPV 32.4 cal/cm2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$61.65/each

Specifications

Dimensions

  • Material Weight
    13 oz

Details

  • Additional Details
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • Color
    Navy
  • Description
    Ideal for daily wear use and under arc flash suits and coveralls. Provides next to skin comfort and breathability.
  • Description Keyword
    Arc Clothing
  • Flame Resistant
    Flame Resistant Garment
  • Manufacturer Upc Number
    013964124781
  • Spec Sheet
  • UPC_NO
    013964124781
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)