Motion
390-EZ150/3X
EZ Cool Evaporative Cooling Tank Top Lite Weight Shirt| Easy to Activate|Machine Washable|Ventilated|Side Zip Closure| Black
Mi Item #10875649
MFR #390-EZ150/3X
Price$43.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ Cool Evaporative Cooling Tank Top Lite Weight Shirt| Easy to Activate|Machine Washable|Ventilated|Side Zip Closure| Black
Mi Item #10875649
MFR #390-EZ150/3X

Mfr description
390-EZ150/3X EVAPORATIVE TANK TOP
  • Can be worn over a breathable shirt, but designed to be worn against the skin
  • Lightweight, athletic design that features a nylon/spandex outer shell and inner HyperKewl™ cooling fabric with water repellent liner
  • 1-2 minute activation time
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.84/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Size
    3

Details

  • Additional Details
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Color
    Black
  • Description
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Manufacturer Upc Number
    616314222894
  • UPC_NO
    616314222894
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)