Overview
Mfr description
390-EZSPC-2X/3X PREMIUM PHASE CHANGE
- Polyester fabric
- V-neck with zipper closure and contoured design for a better fit while active
- Adjustable at shoulders and torso with hook and loop for snug less bulky fit
- To activate PCM, place cooling packs in fridge, freezer or in ice water for 45 minutes
- Cooling effects last for up to 3 hours
- Set includes 1 set of 4 cooling pack inserts with cooler bag
- TechKewl™ cooling packs are deployed in a variety of shapes and sizes for personal comfort and maximum cooling results
Specifications
- Size2XL/3
- Additional DetailsOffers protection from the stress of high temperatures indoors or outdoors
- Length45.7 cm
- ColorBlue
- DescriptionOffers protection from the stress of high temperatures indoors or outdoors. Ideal for construction, welding, mining, metal working, oil rigging, and industrial sites.
- UPC_NO616314170737
- Manufacturer Upc Number616314170737
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data