Motion
390-PC099
Replacement Cooling Packs - 4-Pack
Mi Item #10875654
MFR #390-PC099
Price$191.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Replacement Cooling Packs - 4-Pack
Mi Item #10875654
MFR #390-PC099

Mfr description
390-PC099 REPLACEMENT COOLING PACKS
  • 1 set of 4 cooling pack inserts
  • PCM is non-flammable, non-toxic, and non-combustible
  • To activate place in freezer, refrigerator, or cooler with ice set at 58°F
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.90/each

Specifications

Dimensions

  • Height
    40.6 cm
  • Length
    40.6 cm
  • Weight
    23.13 kg
  • Width
    25.4 cm

Details

  • Additional Details
    • Phase Change Cool Pack Set For EZ Cool Active Fit Vest and EZ Cool FR Vest • 4 packs per vest • Made in USA
  • Application
    • Protection from stress of high temperatures outdoors and indoors • Construction • Automotive • Mining • Farming • Medical / emergency services • Food service • Oil rigging • Industrial sites • Sporting events
  • Color
    Clear
  • Description
    Replacement Cooling Packs - 4-Pack
  • Description Keyword
    Phase Change Cooling
  • Features
    1 set of 4 cooling pack inserts
  • Manufacturer Upc Number
    616314381867
  • UPC_NO
    616314170775
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)