Motion
39-1310V/S
Seamless Knit Cotton / Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Vend-Ready
Mi Item #10875656
MFR #39-1310V/S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Vend-Ready
Mi Item #10875656
MFR #39-1310V/S

Mfr description
39-1310V/S
  • Vend pack ready for Personal Protective Equipment (PPE) vending machines in the industrial workplace
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex crinkle coatings feature creases or wrinkles on the surface of the coating that are designed to channel fluids away allowing better contact on dry or wet surfaces – a natural rubber that is flexible, tough and durable due to its high degree of resistance to snagging, puncture, and abrasion
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    S or Size 7
  • Length  
    36 cm
  • Size
    S

Details

  • Coating Material
    Latex
  • Color
    Grey
  • Cuff Style
    Knit Wrist
  • Description
    Ideal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    2142
  • Knit Gauge
    10
  • Liner Material
    Cotton Polyester
  • Lining Material
    Cotton, Polyester
  • Manufacturer Upc Number
    616314211713
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314211713
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)