Motion
391-EZ275BK-M/L
Evaporative Cooling Sleeve
MI ITEM #10875660
MFR #391-EZ275BK-M/L
Price$10.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Sleeve
MI ITEM #10875660
MFR #391-EZ275BK-M/L

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$10.20/each

Specifications

Details

  • Additional Details
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
  • Color
    Black
  • Description
    Ideal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
  • Manufacturer Upc Number
    616314290183
  • UPC_NO
    616314290183

Overview

Mfr description
391-EZ275BK-M/L EVAPORATIVE COOLING
  • Wear wet for cooling or dry for moisture wicking comfort
  • Natural evaporation provides a cooling effect delivering comfort in warm environments
  • Simply activate cooling by running under cool water
  • Cooling can be accelerated by waving the sleeve in the air when wet
  • Breathable stretch knit material and provides light abrasion protection
  • UPF 40+ blocks harmful UV rays
  • Chemical free
  • Can be worn with or without using thumbhole

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought