Specifications
Details
- Additional DetailsIdeal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
- ColorYellow
- DescriptionIdeal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
- Manufacturer Upc Number616314290206
- UPC_NO616314290206
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)