Specifications
Details
- Additional DetailsIdeal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
- ColorYellow
- DescriptionIdeal for use in warm environments for protection from the stress of high temperatures, outdoor and indoor. Enhance cooling effects by wearing the sleeves on key pulse points like wrist or under arm.
- Manufacturer Upc Number616314290213
- UPC_NO616314290213
Overview
Mfr description
391-EZ275LY-XL/2XL EVAPORATIVE COOLING
- Wear wet for cooling or dry for moisture wicking comfort
- Natural evaporation provides a cooling effect delivering comfort in warm environments
- Simply activate cooling by running under cool water
- Cooling can be accelerated by waving the sleeve in the air when wet
- Breathable stretch knit material and provides light abrasion protection
- UPF 40+ blocks harmful UV rays
- Chemical free
- Can be worn with or without using thumbhole