Motion
393-650-P
Evaporative Cooling Neck Wrap
Mi Item #10875665
MFR #393-650-P
Price$3.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Neck Wrap
Mi Item #10875665
MFR #393-650-P

Mfr description
393-650-P EVAPORATIVE COOLING NECK WRAP
  • Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
  • Natural evaporation provides a cooling sensation delivering comfort in warm environments
  • Rinse prior to use and wrap around the neck for an exceptional cooling effect
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$3.62/each

Specifications

Dimensions

  • Length
    32.5 cm
  • Weight
    4 kg
  • Width
    28 cm

Details

  • Additional Details
    Ideal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. If it dries out just add water, give it a quick wring and it's ready to continue cooling.
  • Color
    Neon Pink
  • Description
    Ideal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. If it dries out just add water, give it a quick wring and it's ready to continue cooling.
  • Fabric Type
    PVA
  • Manufacturer Upc Number
    616314222085
  • UPC_NO
    616314222085
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)