Motion
396-405-BLU
Cooling Hard Hat Liner - Polyester , Cotton , Nylon Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #10875669
MFR #396-405-BLU
Price$5.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cooling Hard Hat Liner - Polyester , Cotton , Nylon Material, Color: Blue, Cooling Method: Evaporative Cooling
Mi Item #10875669
MFR #396-405-BLU

Mfr description
396-405-BLU EVAPORATIVE COOLING HARD
  • Polyester and cotton blend fabric with cooling crystals at crown
  • Securely attach into hard hats
  • Combines cooling comfort with neck protection from the sun
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$5.96/each

Specifications

Dimensions

  • Length
    30 cm
  • Size
    OS
  • Width
    30 cm

Details

  • Closure Type
    Hook and Loop
  • Color
    Blue
  • Colors
    Blue
  • Cooling Method
    Evaporative Cooling
  • Description
    Evaporative Cooling Hard Hat Pad with Neck Shade
  • Description Keyword
    Evaporative Cooling
  • Manufacturer Upc Number
    616314079405
  • Material
    Cotton, Nylon, Polyester
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    616314079405
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)