Motion
396-425-KHK/M
Evaporative Cooling Ranger Hat
MI ITEM #10875670
MFR #396-425-KHK/M
Price$18.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Evaporative Cooling Ranger Hat
MI ITEM #10875670
MFR #396-425-KHK/M

Mfr description
396-425-KHK/M EVAPORATIVE COOLING
  • Polyester and cotton blend fabric with cooling polymers at crown
  • Extended neck shade to block sun
  • Extended cooling lasts 1 to 7 days, depending upon ambient conditions
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.81/each

Specifications

Dimensions

  • Length
    37 cm
  • Width
    34 cm

Details

  • Closure Type
    Hook and Loop
  • Color
    Tan
  • Colors
    Tan
  • Cooling Method
    Evaporative Cooling
  • Description
    Evaporative Cooling Ranger Hat
  • Description Keyword
    Evaporative Cooling
  • Manufacturer Upc Number
    616314095627
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    616314095627

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)