Specifications
Details
- Additional DetailsIdeal for use in hot environments for protection from the stress of high temperatures.When activated simply in a small amount of water, the amazing fabric feels cooler than the ambient temperature and will remain cool for hours. You may cut the towel size and wrap around your head, neck, wrists or use under a ventilated cap. If it dries out just add water, give it a quick wring and it's ready to continue cooling.
- ColorNeon Pink
- DescriptionEZ-Cool Evaporative PVA Cooling Towel
- Fabric TypePVA
- Manufacturer Upc Number616314222115
Overview
Mfr description
396-602-P EVAPORATIVE COOLING TOWEL
- Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
- Natural evaporation provides a cooling sensation delivering comfort in warm environments
- Rinse the EZ-COOL® towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect
- Designed to be used over and over again; when it begins to dry out, simply rinse again
- You may customize by cutting to size or to share
- Machine or hand washable
- Great storage container; store product in between uses to keep clean
- Cooling properties can be reactivated for the life of the product; May be used over and over again
- If unopened the PVA cooling towel has an unlimited shelf life and is reusable once opened if cared for properly