Motion
396-602-B-BULK
EZ-Cool Evap. PVA Cooling Towel 13in. x 31in. Blue BULK PACKED
Mi Item #10875674
MFR #396-602-B-BULK
Price$6.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
EZ-Cool Evap. PVA Cooling Towel 13in. x 31in. Blue BULK PACKED
Mi Item #10875674
MFR #396-602-B-BULK

Mfr description
396-602-B-BULK EZ-COOL EVAP. PVA
  • Advanced Poly Vinyl Alcohol (PVA) material absorbs water and sweat efficiently and remains active for hours
  • Natural evaporation provides a cooling sensation delivering comfort in warm environments
  • Rinse the EZ-COOL® towel prior to use and wrap around neck, head, or wipe down other pulse points for an exceptional cooling effect
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.10/each

Specifications

Dimensions

  • Length
    46 cm
  • Weight
    13 kg
  • Width
    37 cm

Details

  • Color
    Blue
  • Description
    EZ-Cool Evap. PVA Cooling Towel 13in. x 31in. Blue BULK PACKED
  • Manufacturer Upc Number
    616314265907
  • UPC_NO
    616314265907
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)