Motion
396-700FR-YEL
Hard Hat Neck Shade| FR Treated| Hi-Vis with Reflective Stripe| Elastic| Fits Most Hard Hats| Yellow and Orange
Mi Item #10875676
MFR #396-700FR-YEL
Price$9.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hard Hat Neck Shade| FR Treated| Hi-Vis with Reflective Stripe| Elastic| Fits Most Hard Hats| Yellow and Orange
Mi Item #10875676
MFR #396-700FR-YEL

Mfr description
396-700FR-YEL FR TREATED HI-VIS HARD
  • Drape at back to shade the neck
  • Elastic at back for secure fit
  • High visibility fabric and silver reflective tape
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9.00/each

Specifications

Dimensions

  • Length
    54 cm
  • Size
    OS
  • Width
    35 cm

Details

  • Closure Type
    Elastic
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    FR Treated Hi-Vis Hard Hat Neck Shade
  • Description Keyword
    Sun Protection
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314203091
  • Material
    100% Polyester
  • Package Quantity
    144
  • UPC_NO
    616314203091
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)