Motion
396-850-LY
Full Brim Hard Hat Visor with Neck Shade|Hi Visibility with Reflective Stripe| LY & OR
Mi Item #10875677
MFR #396-850-LY
Price$17.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Full Brim Hard Hat Visor with Neck Shade|Hi Visibility with Reflective Stripe| LY & OR
Mi Item #10875677
MFR #396-850-LY

Mfr description
396-850-LY HI-VIS FULL BRIM HARD HAT
  • Extended visor at front to block sun from worker's eyes
  • Drape at back to shade the neck
  • Elastic at back for secure fit
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$17.32/each

Specifications

Dimensions

  • Length
    80 cm
  • Size
    OS
  • Width
    18 cm

Details

  • Closure Type
    Elastic
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    Hi-Vis Full Brim Hard Hat Visor with Neck Shade
  • Description Keyword
    Sun Protection
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314266027
  • Material
    100% Polyester
  • Package Quantity
    100
  • UPC_NO
    616314266027
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)