Overview
Mfr description
396-851FR-LY FR TREATED HI-VIS FULL
- Extended visor at front to block sun from worker's eyes
- Drape provides shade on the neck
- Elastic band ensures a secure fit
- ANSI High visibility fabric and silver reflective tape
- Shields eyes and neck from the sun
- Helps alleviate heat stress
- Folds into built in pocket for easy storage
- Designed to fit most full brim and cap style hard hats
- FR treated up to 25 washes
- ASTM D6413
Specifications
- DescriptionFR Treated Hi-Vis Full Brim Hard Hat Visor with Neck Shade
- Closure TypeElastic
- ColorHi-Vis Yellow
- ColorsHi-Vis Yellow
- UPC_NO616314289842
- Description KeywordSun Protection
- Manufacturer Upc Number616314323119
- High VisibilityYes
- Package Quantity100
- SizeOS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data