Motion
396-EZ450LY-2X/3X

PIP PROTECTIVE IND.PROD.
396-EZ450LY-2X/3X

Evaporative Cooling Ranger Hat
Mi Item #10875685
MFR #396-EZ450LY-2X/3X
Price$39.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PIP PROTECTIVE IND.PROD.
396-EZ450LY-2X/3X

Evaporative Cooling Ranger Hat
Mi Item #10875685
MFR #396-EZ450LY-2X/3X

Mfr description
396-EZ450LY-2X/3X EVAPORATIVE COOLING
  • Comfortable quilted cotton outer shell with inner HyperKewl™ cooling fabric and water repellent nylon liner
  • 1-2 minute activation time
  • Uniform cooling affect that provides 5-10 hours of cooling relief per activation
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$39.85/each

Specifications

Dimensions

  • Length
    45.7 cm
  • Width
    61 cm

Details

  • Additional Details
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Closure Type
    Drawstring
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Description
    The HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
  • Description Keyword
    Evaporative Cooling
  • Garment Type
    Ranger Hat
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314222986
  • UPC_NO
    616314222986
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)