Specifications
Dimensions
- Length45.7 cm
- Width61 cm
Details
- Additional DetailsThe HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
- Closure TypeDrawstring
- ColorHi-Vis Yellow
- ColorsHi-Vis Yellow
- DescriptionThe HyperKewl™ evaporative cooling material is a unique fabric that absorbs and slowly releases water through evaporation. We look at this process as "super-charging" the bodies natural cooling process, thereby protecting the wearer against heat stress. While other technologies are effective for pre and post cooling while you compete, HyperKewl™ works to cool you during the competition or strenuous activity. Simply soak in water for 1-2 minutes, gently squeeze out excess water and enjoy the cooling effect for 5-10 hours. Simple, fast and easy to use!
- Description KeywordEvaporative Cooling
- Garment TypeRanger Hat
- High VisibilityYes
- Manufacturer Upc Number616314222962
- UPC_NO616314222962
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)