Motion
396-EZ810
Plus Evaporative Hi-Vis Cooling Neck Shade
Mi Item #10875692
MFR #396-EZ810
Price$11.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plus Evaporative Hi-Vis Cooling Neck Shade
Mi Item #10875692
MFR #396-EZ810

Mfr description
396-EZ810 PLUS EVAPORATIVE HI-VIS
  • Conveniently attaches to hard hat with hook and loop tabs
  • Combines cooling comfort and protection from the sun
  • Material absorbs, stores and releases water within a multi-layered fabric
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$11.11/each

Specifications

Dimensions

  • Length
    40.6 cm
  • Width
    25.4 cm

Details

  • Additional Details
    Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events.
  • Closure Type
    Hook and Loop
  • Color
    Hi-Vis Yellow
  • Colors
    Hi-Vis Yellow
  • Cooling Method
    Evaporative Cooling
  • Description
    Ideal for construction, automotive, mining, farming, medical/emergency services, food services, oil rigging, industrial sites, and sporting events.
  • Description Keyword
    Evaporative Cooling
  • High Visibility
    Yes
  • Manufacturer Upc Number
    616314170751
  • Product Type
    Hard Hat Cooling Liners, Inserts & Neck Shades
  • UPC_NO
    616314170751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)