Specifications
Dimensions
- Glove SizeS or Size 7
- Men'S SizeS
- SizeS
Details
- Additional DetailsIdeal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
- Anti Slip GripYes
- ApplicationDemolition, Masonry and Tile, Metal Fastening and Assembly
- Back MaterialFabric
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorBlack
- Cuff TypeOpen
- DescriptionPremium Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Hook & Loop Closure
- Description KeywordSeamlessGlove Coated
- Duty TypeHeavy Duty
- EN3882243
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- Industry UseDemolition, Masonry and Tile, Metal Fastening and Assembly
- InsulatedNo
- Knit Gauge10
- Laundering CapabilityLaunderable
- Liner ColorBlack
- Liner MaterialPolyester
- Lining MaterialPolyester
- Lining SeamsSeamless
- Manufacturer Catalog Number39- C1375/S
- Manufacturer Upc Number616314085956
- MaterialLatex
- Material TypeKnit Gloves - Coated
- Palm FeaturesCrinkle Finish
- Product LineMaximum Safety
- Protection TypeAbrasion, Tear, Puncture
- Reflective Or High VisibilityNo
- SeamlessYes
- Series39- C1375
- Spec Sheet
- Standards MetEN 388
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO616314085956
Overview
Mfr description
39-C1375/S SEAMLESS KNIT
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance
- Ergonomic shaped curved finger pattern reduces hand fatigue, offers superior dexterity and durability
- Fabric back provides breathability and flexibility
- Hook & loop closure for easy on/off and a secure fit
- Launderable for extended life and to reduce replacement costs