Motion
39-C1375/M
Seamless Knit Cotton / Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Hook & Loop Closure
Mi Item #10875699
MFR #39-C1375/M
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Seamless Knit Cotton / Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Hook & Loop Closure
Mi Item #10875699
MFR #39-C1375/M

Mfr description
39-C1375/M SEAMLESS KNIT
  • Seamless cotton/polyester knit shell is comfortable and flexible
  • Latex "Crinkle" coating provides superior grip in wet/dry conditions and offers abrasion resistance
  • Ergonomic shaped curved finger pattern reduces hand fatigue, offers superior dexterity and durability
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Glove Size
    M or Size 8
  • Size
    M

Details

  • Additional Details
    Ideal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
  • Application
    • Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
  • Coating Coverage
    Palm & Fingers
  • Coating Material
    Latex
  • Color
    Black
  • Cuff Type
    Open
  • Description
    Premium Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Hook & Loop Closure
  • Description Keyword
    SeamlessGlove Coated
  • EN388
    2243
  • Grip Pattern
    Crinkle
  • Knit Gauge
    10
  • Liner Material
    Polyester
  • Lining Material
    Polyester
  • Manufacturer Upc Number
    616314085949
  • Material Type
    Knit Gloves - Coated
  • Spec Sheet
  • UPC_NO
    616314085949
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)