Specifications
Dimensions
- Glove SizeXL or Size 10
- Men'S SizeXL
- SizeXL
Details
- Additional DetailsIdeal for light construction, auto repair, demolition, manufacturing, fabrication, landscaping.
- Anti Slip GripYes
- ApplicationConstruction, Demolition, Masonry and Tile
- Back MaterialCotton & Cotton Blend
- Coated DesignPalm, Fingers
- Coating CoveragePalm & Fingers
- Coating MaterialPolyurethane
- ColorBlack
- Cuff TypeOpen
- DescriptionPremium Weight Seamless Knit Cotton/Polyester Glove with Latex Coated Crinkle Grip on Palm & Fingers - Hook & Loop Closure
- Description KeywordSeamlessGlove Coated
- Duty TypeHeavy Duty
- EN3882243
- Finger CoverageFull Finger
- Glove PatternSeamless Knit
- Grip PatternCrinkle
- Hand TypePair
- IncludesOne Pair
- Industry UseConstruction, Demolition, Masonry and Tile
- InsulatedNo
- Knit Gauge10
- Laundering CapabilityMachine Washable
- Liner ColorBlack
- Liner MaterialPolyester
- Lining MaterialPolyester
- Lining SeamsSeamless Knit
- Lint FreeNo
- Manufacturer Catalog Number39- C1375/XL
- Manufacturer Upc Number616314085963
- MaterialLatex
- Material TypeKnit Gloves - Coated
- Palm FeaturesCrinkle Finish
- Product LineMaximum Safety
- Protection TypeAbrasion, Tear, Puncture
- PSC Code8415
- Reflective Or High VisibilityNo
- SeamlessYes
- Series39- C1375
- Spec Sheet
- Standards MetEN 388
- Static DissipativeNo
- Supported Or UnsupportedSupported
- TypeCoated
- UPC_NO616314085963
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)