Overview
Mfr description
39-C1600/S SEAMLESS KNIT
- Seamless cotton/polyester knit shell is comfortable and flexible
- Latex MicroFinish coatings are impermeable providing an elevated grip in dry and oily conditions, infused with thousands of tiny suction cup pockets that create a vacuum effect that dispenses fluids away on contact
- Breathable glove shell
- Knit Wrist helps prevent dirt and debris from entering the glove
- Color coded hems for easy size identification
- Ergonomic shaped curved finger pattern
Specifications
- Glove SizeS or Size 7
- SizeS
- Material TypeKnit Gloves - Coated
- Coating CoveragePalm & Fingers
- Lining MaterialCotton, Polyester
- Cuff TypeKnit Wrist
- Application• Secure Wet or Dry Grip, Tear and Puncture Resistant • Handling and Cleanup of Abrasive Parts and Materials • Demolition • Masonry and Tile • Metal Fastening and Assembly
- ColorGray
- Grip PatternMicroFinish
- Coating MaterialLatex
- Length
- Liner MaterialCotton Polyester
- Knit Gauge10
- Manufacturer Upc Number616314050466
- DescriptionIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- EN3883242
- Spec Sheet
- Additional DetailsIdeal for handling and cleanup of abrasive parts and materials, demolition, masonry and tile, metal fastening, and assembly.
- Description KeywordSeamlessGlove Coated
- UPC_NO616314050466
- Cuff StyleKnit Wrist
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data