Motion
3NR3000M
ANSI Class E Heavy Duty Waterproof Breathable Pants
MI ITEM #10875722
MFR #3NR3000M
List Price$48.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
ANSI Class E Heavy Duty Waterproof Breathable Pants
MI ITEM #10875722
MFR #3NR3000M

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$48.18/each for your price

Overview

Mfr description
3NR3000M ANSI CLASS E HEAVY DUTY
  • 100% Polyester 300D Oxford PU Coated
  • Waterproof High Visibility Yellow With Reflective Striping
  • Unlined & Breathable To Keep You Cool In Warm Environments
  • Waterproof Taped Seams
  • Elastic Waist With Drawstrings
  • Front Pocket Access
  • Ankle Zipper & Take-Up Snaps

Specifications

  • Garment Type
    M
  • High Visibility
    Yes
  • Color
    Hi-Vis Yellow
  • Size
    M
  • Description
    Ideal for construction, municipalities, shipyards, and anywhere hi-visibility apparel is necessary.
  • Manufacturer Upc Number
    072874079116
  • UPC_NO
    072874079116

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought